Fuse, 2 Amp Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 91907

Cat #: GMD-2-R

UPC: 051712657877

Documents & Guides
2 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
These Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature time-delay, that is intended for use with inductive circuits.
Also known as: 051712657877, GMD-2-R

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 20 mm
Material: Glass
Amps: 2
Class: Miniature

Customer Reviews

No reviews for this product
(0)