Patchcord, 16 AWG, 600V, 10A, 4 Pin, Female to Male, 2m

Item #: 91896

Cat #: 280-PWRM22A-M2

UPC: 662074568659

Sign In or Register to view pricing and more.
Documents & Guides
Patchcord, ArmorStart, 4 Pin, 16 AWG, 600 Volt, 10 Amp, Straight Female to Straight Male, 2 meter

Overview

Patchcord, ArmorStart, 4 Pin, 16 AWG, 600 Volt, 10 Amp, Straight Female to Straight Male, 2 meter
Also known as: 662074568659, 280-PWRM22A-M2

Specifications

Amps: 10
Length: 2 m
Type: Patchcord
Volts AC: 600
Gauge: 16
Amps: 10
Type: Patchcord
Gauge: 16
Length: 2 m
Volts AC: 600

Customer Reviews

No reviews for this product
(0)