TT,Turn-Tell Label,2"x4"x0.5",CL/WH,1000

Item #: 918930

Cat #: R200X400V1T

UPC: 074983219391

Sign In or Register to view pricing and more.
The thermal transfer Turn-Tell label made of vinyl has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.50 (12.7 mm) high. It can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. It is clear with a white print-on area color. The label is 2.00" wide and 4.00" long (50.8 x 57.2 mm). It has a 3.0" (76.2 mm) core and supports 2 AWG- 250 MCM wire/cable. It has 2 of labels per row and comes in packages of 1000. This Turn-Tell label is available in P1 label Cassettes for the LS8E or LS8EQ printer series and computer printable rolls. It can be used with Easy-Mark Labeling Software and thermal transfer printers.

Overview

The thermal transfer Turn-Tell label made of vinyl has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.50 (12.7 mm) high. It can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. It is clear with a white print-on area color. The label is 2.00" wide and 4.00" long (50.8 x 57.2 mm). It has a 3.0" (76.2 mm) core and supports 2 AWG- 250 MCM wire/cable. It has 2 of labels per row and comes in packages of 1000. This Turn-Tell label is available in P1 label Cassettes for the LS8E or LS8EQ printer series and computer printable rolls. It can be used with Easy-Mark Labeling Software and thermal transfer printers.
Also known as: 074983219391, R200X400V1T

Specifications

Width: 2 in
Type: Thermal Transfer, Label
Material: Vinyl
Length: 4 in
Color: White
Width: 2 in
Material: Vinyl
Color: White
Type: Thermal Transfer, Label
Length: 4 in

Customer Reviews

No reviews for this product
(0)