Push Button, Illuminated, Extended Head, Red, LED Full Voltage, 120VAC, Momentary

Item #: 918850
Cat #: 10250T397LRD2A-1
UPC: 782114754122
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Assembled, 10250T, 30 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red Actuator, LED, Full Voltage Light Unit, 1 Normally Open - 1 Normally Closed, 120 Volt AC, Chrome Bezel, Plastic Actuator

Overview

Push Button, Assembled, 10250T, 30 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red Actuator, LED, Full Voltage Light Unit, 1 Normally Open - 1 Normally Closed, 120 Volt AC, Chrome Bezel, Plastic Actuator
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782114754122, 10250T397LRD2A-1

Specifications

Color: Red
Volts AC: 120
Type: Illuminated, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)