2.5W LED MR16 Lamp, 27K

Item #: 918653

Cat #: 81056

UPC: 807154810567

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 2.5W 2700K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 200 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Flood 2.5W 2700K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 200 Lumen - 40000 hours - 80CRI
Also known as: 807154810567, 81056

Specifications

Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Lumens: 200
Wattage: 2.500
Dimmable: Yes
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)