1W CA10 LED Lamp, 27K

Item #: 918651

Cat #: 80174

UPC: 807154801749

Sign In or Register to view pricing and more.
Documents & Guides
LED Decorative Chandelier (CA10) Bulb Candelabra (E12) Base 120V 25 Lumen 25000 hours 82 CRI Dimmable

Overview

LED Decorative Chandelier (CA10) Bulb Candelabra (E12) Base 120V 25 Lumen 25000 hours 82 CRI Dimmable
Also known as: 807154801749, 80174

Specifications

Shape: CA10 (Bent Tip)
Wattage: 1
Lumens: 25
Type: LED
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Lumens: 25
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Wattage: 1
Type: LED
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)