1W B11 LED Lamp, 27K

Item #: 918650

Cat #: 80172

UPC: 807154801725

Sign In or Register to view pricing and more.
Documents & Guides
LED Decorative Bullet (B11) Chandelier Bulb Candelabra (E12) Base 120V 25 Lumen 25000 hours 82 CRI Dimmable

Overview

LED Decorative Bullet (B11) Chandelier Bulb Candelabra (E12) Base 120V 25 Lumen 25000 hours 82 CRI Dimmable
Also known as: 807154801725, 80172

Specifications

Wattage: 1
Base: Medium Screw (E26)
Lumens: 25
Shape: B11 (Blunt Tip)
Type: LED
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 1
Lumens: 25
Type: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)