20619 FLR LAMP

Item #: 91862

Cat #: F6T5CW/BL/1/6

UPC: 046135206191

Sign In or Register to view pricing and more.
Documents & Guides
20619 FLR LAMP *Sylvania Part # 20619* *** Not for Sale in Vermont due to State Regulations ***

Overview

20619 FLR LAMP *Sylvania Part # 20619* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135206191, F6T5CW/BL/1/6

Specifications

Color Temperature: 4200 (Cool White)
Material: Glass
Lumens: 270
Wattage: 6
Length: 9 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4200 (Cool White)
Lumens: 270
Length: 9 in
Light Technology: Fluorescent
Material: Glass
Wattage: 6
Color Rendering Index (CRI): 60
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)