This product may not be available in all locations.
1
more
Contactor, IEC, Full Voltage, Non-Reversing, 12A, 3P, 120/110VAC"
Item #: 91861
Cat #: CE15CNS3AB
UPC: 782113778457
Sign In or Register to view pricing and more.
Documents & Guides
12 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 1 Normally Open, Side Mounted, Auxiliary Contact, 120/110 Volt AC Coil
Overview
12 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 1 Normally Open, Side Mounted, Auxiliary Contact, 120/110 Volt AC Coil
Fourth power pole position is used as the auxiliary contact and adds no additional width. No enclosure.
Also known as: 782113778457, CE15CNS3AB
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Mounting: | Panel, DIN Rail |
Poles: | 3 |
Type: | Contactor, 1NO |
Amps: | 12 |
Volts AC Control: | 120 |
Mounting: | Panel, DIN Rail |
Type: | Contactor, 1NO |
Family / Style: | Freedom |
Poles: | 3 |
Amps: | 12 |
Customer Reviews
No reviews for this product
(0)