Freedom Iec Full Voltage Non-reversing Contactor

Item #: 91858

Cat #: CE15DNS3AB

UPC: 782113778785

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Full Voltage, Non-Reversing, Freedom, 32 Amp, Size D, 3-Pole, 1 Normally Open, Side Mounted Auxiliary Contact, 120 Volt AC Coil

Overview

Contactor, IEC, Full Voltage, Non-Reversing, Freedom, 32 Amp, Size D, 3-Pole, 1 Normally Open, Side Mounted Auxiliary Contact, 120 Volt AC Coil
Also known as: 782113778785, CE15DNS3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Poles: 3
Amps: 32
Size: F
Type: Freedom, Contactor, IEC
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Poles: 3
Size: F
Mounting: Surface
Family / Style: Freedom
Amps: 32
Type: Freedom, Contactor, IEC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)