Contactor, Freedom, IEC, Full Voltage, Non-Reversing Contactor, 32A

Item #: 91851

Cat #: CE15FN3AB

UPC: 782113779393

Sign In or Register to view pricing and more.
Documents & Guides
32 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size F, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil

Overview

32 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size F, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil
Also known as: 782113779393, CE15FN3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 32
Size: F
Type: Freedom, Contactor, IEC
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Phase: 3
Amps: 32
Type: Freedom, Contactor, IEC
Volts AC: 600
Family / Style: Freedom
Poles: 3
Size: F
Mounting: Surface

Customer Reviews

No reviews for this product
(0)