Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30VDC

Item #: 91848

Cat #: 42KL-D1LB-Y4

UPC: 662468956314

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 4 Pin, DC Pico Connector

Overview

Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 4 Pin, DC Pico Connector
Also known as: 662468956314, 42KL-D1LB-Y4

Specifications

Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Range: 1 - 380 mm
Volts DC Range: 10.800 - 30
Size: 18 mm
Range: 1 - 380 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)