Terminal Block, Fuse Block, 15A, 85-264V AC/DC, 4mm, Neon, Black

Item #: 9184

Cat #: 1492-WFB4250

UPC: 662468586252

Documents & Guides
Terminal Block, Fuse Block, 15 Amp, 85-264 Volt AC/DC, Type W, 5 x 20 Millimeter, Neon Indicating, 4 mm, Black, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Fuse Block, 15 Amp, 85-264 Volt AC/DC, Type W, 5 x 20 Millimeter, Neon Indicating, 4 mm, Black, 50 in a Package
Leading the industry in efficiency and productivity, the Bulletin 1492 family of IEC terminal blocks includes a broad range of DIN rail mountable products with screw and spring-clamp connections, which are designed for safety, installation ease and ruggedness. All Allen-Bradley® IEC terminal blocks are IP2X fi nger-safe and meet recognized international IEC, UL, CSA and ATEX standards. Parts of the family are available in up to ten diff erent colors, with an extensive range of accessories to provide simple solutions for your unique wiring challenges.
Also known as: 662468586252, 1492-WFB4250

Specifications

Type: Terminal Block, Fuse Block
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 15
Allowable Gauge Range: 22 - 10
Volts AC Range: 85 - 264
Volts DC Range: 85 - 264
Type: Terminal Block, Fuse Block
Mounting: DIN Rail
Amps: 15
Volts AC Range: 85 - 264
Family / Style: 1492
Color: Black
Allowable Gauge Range: 22 - 10
Volts DC Range: 85 - 264

Customer Reviews

No reviews for this product
(0)