Double Coated Urethane Foam Tape, 1"x36 Yd

Item #: 918393

Cat #: 4016-1X36YD

UPC: 021200064555

Sign In or Register to view pricing and more.
Documents & Guides
Double Coated Urethane Foam Tape, 1 Inch x 36 Yard, Ideal for Mounting Interior Signage, Nameplates, Soap Dispensers and Air Fresheners

Overview

Double Coated Urethane Foam Tape, 1 Inch x 36 Yard, Ideal for Mounting Interior Signage, Nameplates, Soap Dispensers and Air Fresheners
3M™ Double Coated Urethane Foam Tape 4016 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Also known as: 021200064555, 4016-1X36YD

Specifications

Length: 36 yd
Width: 1 in
Color: Off-White
Family / Style: 4016 Series
Length: 36 yd
Color: Off-White
Width: 1 in
Family / Style: 4016 Series

Customer Reviews

No reviews for this product
(0)