IND LIGHT COMPLETE 120V AC/DC RED LENS

Item #: 91839
Cat #: E22HV2X8
UPC: 782114277270
Sign In or Register to view pricing and more.
Documents & Guides
Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Incandescent, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, 110, 120 Vac/dc, W1121, Red, Plastic, 120, 110 Vac/dc

Overview

Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Incandescent, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, 110, 120 Vac/dc, W1121, Red, Plastic, 120, 110 Vac/dc
EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Also known as: 782114277270, E22HV2X8

Specifications

Color: Red
Type: Indicator, Illuminated
Color: Red
Type: Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)