Switch, Safety, Non-Contact, 18mm Plastic Barrel, 10 m Cable

Item #: 91834

Cat #: 440N-Z21S26B

UPC: 662074620593

Documents & Guides
Switch, GuardMaster, SensaGuard, Safety Non-Contact, 18 mm, Plastic Barrel, 30 mm Actuator, 25 mm Assured Sensing Distance, Standard Actuator, 10 meter Cable, 24 Volt DC, 200 mA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, GuardMaster, SensaGuard, Safety Non-Contact, 18 mm, Plastic Barrel, 30 mm Actuator, 25 mm Assured Sensing Distance, Standard Actuator, 10 meter Cable, 24 Volt DC, 200 mA
Also known as: 662074620593, 440N-Z21S26B

Specifications

Type: Switch, SensaGaurd, Non-Contact
Color: Red
Volts DC: 24
Range: 25 mm
Amps: 0.200
Material: Plastic
Length: 10 m
Type: Switch, SensaGaurd, Non-Contact
Volts DC: 24
Amps: 0.200
Length: 10 m
Color: Red
Range: 25 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)