This product has been discontinued.
13W PAR38 LED Lamp, 27K
Item #: 918309
Cat #: 13PAR38/F25-2700-DIM-SO
UPC: 046677454722
Sign In or Register to view pricing and more.
Documents & Guides
13W Dimmable LED PAR38 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.
Overview
13W Dimmable LED PAR38 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.
Philips LED Single Optic PAR38 Lamps with AirFlux Technology improves visual experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677454722, 13PAR38/F25-2700-DIM-SO
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Lumens: | 900 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 900 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Wattage: | 13 |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)