ETNCL SLD606940WHJB 6" SURF LED DWN

Item #: 918181

Cat #: SLD606940WHJB

UPC: 080083714001

Sign In or Register to view pricing and more.
Documents & Guides
HALO SLD606940WH JB

Overview

HALO SLD606940WH JB
Also known as: 080083714001, SLD606940WHJB

Specifications

Lumens: 780
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 12.900
Light Technology: LED
Dimmable: Yes
Lumens: 780
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 12.900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)