Junction Box, NEMA 4X, Continuous Hinge, 20" x 16" x 10"

Item #: 91814

Cat #: A20H1610SSLP

UPC: 783510241506

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 20 x 16 x 10 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 20 x 16 x 10 Inch, Stainless Steel
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA20H1610SSLP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510241506, A20H1610SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Height: 20 in
Mounting: Surface
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Material: Stainless Steel
Depth: 10 in
Mounting: Surface
Width: 16 in

Customer Reviews

No reviews for this product
(0)