1/8" Slotted Screw-Holding Screwdriver

Item #: 918130

Cat #: 0453-12C

UPC: 783310563129

Sign In or Register to view pricing and more.
Screw-Holding Screwdriver, Shank Length: 5", Slotted (1/8")

Overview

Screw-Holding Screwdriver, Shank Length: 5", Slotted (1/8")
The industry's finest screw-holding device, available foreither slotted or Phillips screws Easily holds screw in place when installing in hard-to-reach locations Precision tip for accuratefastener fit Heavy-duty construction for longer life Soft, cushioned grip for extra comfort and torque Handle marked for easy identification of screwdriver size and type Lifetime limited warranty Note: This is not an insulated tool
Also known as: 783310563129, 0453-12C

Specifications

Type: Screw Holding, Slotted, Screwdriver
Length: 5 in
Type: Screw Holding, Slotted, Screwdriver
Length: 5 in

Customer Reviews

No reviews for this product
(0)