Enclosure, NEMA 4X, Continuous Hinge, 36" x 24" x 10"

Item #: 91808

Cat #: A36H2410SSLP

UPC: 783510241704

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 36 x 24 x 10 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 36 x 24 x 10 Inch, Stainless Steel
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA36H2410SSLP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510241704, A36H2410SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Width: 24 in
Size: 36 x 24 x 10 in
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Material: Stainless Steel
Depth: 10 in
Size: 36 x 24 x 10 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)