Fluorescent Lamp, Circular, T5, 22W, 3500K

Item #: 91804

Cat #: FPC22/835

UPC: 046135207129

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 1800, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20712* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 1800, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20712* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135207129, FPC22/835

Specifications

Lumens: 1800
Shape: T5 (Circular)
Color Rendering Index (CRI): 80
Wattage: 22
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2GX13)
Lumens: 1800
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2GX13)
Shape: T5 (Circular)
Wattage: 22
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)