This product has been discontinued.
Rack Angles, NetSeries, Tapped, 78.87" Length, Sets of 2 w/Hardware
Item #: 917931
Cat #: NRAT218
UPC: 783510169015
Sign In or Register to view pricing and more.
Documents & Guides
Rack Angles, NetSeries, 10-32 Tapped Holes, 78.87 Inch Length, for 2134 mm x 800 mm Cabinet, Set of 2 with Hardware
Overview
Rack Angles, NetSeries, 10-32 Tapped Holes, 78.87 Inch Length, for 2134 mm x 800 mm Cabinet, Set of 2 with Hardware
Also known as: 783510169015, NRAT218
Specifications
Mounting: | Rack |
Color: | Black |
Type: | Rack Angles |
Length: | 78.870 in |
Mounting: | Rack |
Type: | Rack Angles |
Color: | Black |
Length: | 78.870 in |
Customer Reviews
No reviews for this product
(0)