30.5 Mm, Heavy-Duty Pushbutton Operator, Mushroom Head, Black

Item #: 91791

Cat #: 10250T121

UPC: 782113203355

Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
The 30.5 mm pushbutton line features a zinc die cast construction with chromeplated housing and mounting nut.
Also known as: 782113203355, 10250T121

Specifications

Size: 40 mm
Color: Black
Type: Operator
Size: 40 mm
Type: Operator
Color: Black

Customer Reviews

No reviews for this product
(0)