100A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 9179

Cat #: BAB3100H

UPC: 786679304006

Documents & Guides
100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC
BAB bolt-on miniature circuit breakers. Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679304006, BAB3100H

Specifications

Poles: 3
Amps: 100
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 100
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)