Volumetric Recessed Lighting

Item #: 917885

Cat #: 2BLT233LADPLP840

UPC: 190887529739

Documents & Guides
LED Recessed Troffer, Basket LED lensed troffer 2x2,Nominal 3300 LM, Curved, linear prismatic, 80+ CRI, 4000K. Acuity Ci Code: *245P88
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Recessed Troffer, Basket LED lensed troffer 2x2,Nominal 3300 LM, Curved, linear prismatic, 80+ CRI, 4000K. Acuity Ci Code: *245P88
The BLT Series by Lithonia Lighting® is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. BLT matches seamlessly with the rest of the BL Family to give you a consistent look and performance throughout your entire building or campus. Embedding wired or wireless nLight® controls further optimizes LED savings for customers today and scales with your space as it grows.
Also known as: 190887529739, 2BLT233LADPLP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 2 ft
Wattage: 26.600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 4000
Wattage: 26.600
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)