30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 917744

Cat #: 10250T963C47-3X

UPC: 782113686158

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac,2nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac,2nc
Also known as: 782113686158, 10250T963C47-3X

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic

Customer Reviews

No reviews for this product
(0)