This product has been discontinued.

LED Wet Location, 24", 3000 Lumen, 120-277V, 4000K
Item #: 917741
Cat #: DMW2L243000LMAFLMDMVOLTGZ140K80CRI
UPC: 193047520713
Documents & Guides
LED Wet Location, 24 Inch, 3000 Lumen, 120-277 Volt, 4000K, 80CRI Medium Distribution, Frosted Acrylic Diffuser, Dimming Driver
Sign In or Register to view pricing and more.
Overview
LED Wet Location, 24 Inch, 3000 Lumen, 120-277 Volt, 4000K, 80CRI Medium Distribution, Frosted Acrylic Diffuser, Dimming Driver
Also known as: 193047520713, DMW2L243000LMAFLMDMVOLTGZ140K80CRI
Specifications
Color: | Frosted |
Wattage: | 40 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color: | Frosted |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 40 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)