Fuse, 3 Amp Automotive Blade-Type, Violet, 32V, Type ATC

Item #: 91767

Cat #: ATC-3

UPC: 051712703215

Documents & Guides
3 Amp Automotive Blade-Type Fuse, Violet, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 Amp Automotive Blade-Type Fuse, Violet, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
A range of UL® Recognized fast acting ATC blade fuses for automotive and low voltage control circuits. Featuring the same form, fit and electrical and performance characteristics, ATC fuses are available in a variety of housing materials specific to orderable catalog numbers to meet application needs.
Also known as: 051712703215, ATC-3

Specifications

Volts DC: 32
Mounting: Socket
Amps: 3
Color: Violet
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Volts DC: 32
Amps: 3
Interrupt Rating DC: 1 kA
Mounting: Socket
Color: Violet
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)