30MM ILLUMINATED

Item #: 91760

Cat #: 800H-FRXMQ10RA7

UPC: 662073630401

Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-FRXMQ10RA7 30MM ILLUMINATED

Overview

AB 800H-FRXMQ10RA7 30MM ILLUMINATED
Also known as: 662073630401, 800H-FRXMQ10RA7

Specifications

Volts AC: 120, 277
Type: LED, Emergency Light
Color: White
Volts DC: 4.800
Volts AC: 120, 277
Color: White
Type: LED, Emergency Light
Volts DC: 4.800

Customer Reviews

No reviews for this product
(0)