Multi-Tap Connector, 4-Port, Clear, Insulated, 10 AWG - 350 MCM, 2-Sided

Item #: 91759

Cat #: BIBD3504

UPC: 781810133453

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 4 Port, 2 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 4 Port, 2 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated
Also known as: 781810133453, BIBD3504

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 1 - 3/0
Wire/Cable Openings: 4
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 1 - 3/0

Customer Reviews

No reviews for this product
(0)