Transformer, Dry Type, 15kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise

Item #: 917544

Cat #: EX15T3H

UPC: 785901272861

Sign In or Register to view pricing and more.
Transformer, Dry Type, 15 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding

Overview

Transformer, Dry Type, 15 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding
Also known as: 785901272861, EX15T3H

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)