Digital Clamp Meter, AC Auto-Ranging, 600A

Item #: 917541

Cat #: CL600

UPC: 092644690143

Sign In or Register to view pricing and more.
Clamp Meter, Maximum Rating: CAT IV 600V, CAT III 1000V, 600A, Features: True RMS, Amperage, Voltage, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries

Overview

Clamp Meter, Maximum Rating: CAT IV 600V, CAT III 1000V, 600A, Features: True RMS, Amperage, Voltage, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries
Klein Tools CL600 Electrical Tester is an automatically ranging true mean squared (TRMS) digital clamp meter measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, and tests diodes via test-leads. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.
Also known as: 092644690143, CL600

Specifications

Type: Clamp Meter, Multimeter
Volts AC: 600
Standards: California Proposition 65
Type: Clamp Meter, Multimeter
Standards: California Proposition 65
Volts AC: 600

Customer Reviews

No reviews for this product
(0)