

Fuse, 7-1/2 Amp Automotive Blade-Type, Brown, 32V, Type ATC
Item #: 91754
Cat #: ATC-7-1/2
UPC: 051712703239
Documents & Guides
7-1/2 Amp Automotive Blade-Type Fuse, Brown, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Sign In or Register to view pricing and more.
No associated products found.
Overview
7-1/2 Amp Automotive Blade-Type Fuse, Brown, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712703239, ATC-7-1/2
Specifications
Color: | Brown |
Speed: | Fast Acting |
Volts DC: | 32 |
Mounting: | Socket |
Amps: | 7.500 |
Interrupt Rating DC: | 1 kA |
Interrupt Rating AC: | 1 kA |
Color: | Brown |
Volts DC: | 32 |
Amps: | 7.500 |
Interrupt Rating AC: | 1 kA |
Speed: | Fast Acting |
Mounting: | Socket |
Interrupt Rating DC: | 1 kA |
Customer Reviews
No reviews for this product
(0)