8W CFL Retrofit LED Lamp, 35K

Item #: 917462

Cat #: 8PLG24QLED35

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, Compact Fluorescent Replacement, 8 Watt (18 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 725, CRI: 82, Color Temperature: 3500K, Rated Life: 50000 Hours, Non-Dimmable

Overview

LED Retrofit Lamp, Compact Fluorescent Replacement, 8 Watt (18 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 725, CRI: 82, Color Temperature: 3500K, Rated Life: 50000 Hours, Non-Dimmable
Also known as: 8PLG24QLED35

Specifications

Color Rendering Index (CRI): 82
Lumens: 675
Wattage: 8
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 82
Wattage: 8
Light Technology: LED
Base: 4-Pin (G24q)
Lumens: 675
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)