5W CFL Retrofit LED Lamp, 30K

Item #: 917458

Cat #: 5PLG24QLED35

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, Compact Fluorescent Replacement, 5 Watt (13 Watt Equivalent), Socket Base: G24q 4-pin, Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Life: 50000 Hours, Non-Dimmable

Overview

LED Retrofit Lamp, Compact Fluorescent Replacement, 5 Watt (13 Watt Equivalent), Socket Base: G24q 4-pin, Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Life: 50000 Hours, Non-Dimmable
Also known as: 5PLG24QLED35

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 450
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Color Temperature: 3000 (Warm White)
Wattage: 5
Light Technology: LED
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 82
Lumens: 450
Dimmable: No

Customer Reviews

No reviews for this product
(0)