2
more
Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 22-1/2", Diameter: 1-3/8", Shank: SDS.-Max.
Overview
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 22-1/2", Diameter: 1-3/8", Shank: SDS.-Max.
The DeWALT Solid Rock Carbide SDS-Plus® drill bits deliver the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last.
Also known as: 028874058279, DW5827
Specifications
Diameter: | 1 3/8 in |
Type: | Hammer Drill Bit, SDS Max |
Length: | 22 1/2 in |
Diameter: | 1 3/8 in |
Length: | 22 1/2 in |
Type: | Hammer Drill Bit, SDS Max |
Customer Reviews
No reviews for this product
(0)