Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear
Item #: 91734
Cat #: BISR250
UPC: 781810134108
Sign In or Register to view pricing and more.
Documents & Guides
Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear Plastisol Covered Aluminum Body
Overview
Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear Plastisol Covered Aluminum Body
Type BISR in-line splice/reductions are made quickly and easily with the UNITAP™ line of clear insulated connectors for code conductor. UL486B Listed. Dual-rated AL9CU for any stranded copper or stranded aluminum applications. 600 Volt, 90° C. The full UNITAP™ line features multiple configurations suitable for most any application.
Also known as: 781810134108, BISR250, Polaris Tap
Specifications
Color: | Clear |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 8 - 250 |
Color: | Clear |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 8 - 250 |
Volts AC: | 600 |
Wire/Cable Openings: | 2 |
Customer Reviews
No reviews for this product
(0)