Thermostat for Hazardous Location

Item #: 917323

Cat #: HLTSTAT20C

UPC: 783510287153

Documents & Guides
Thermostat for Hazardous Location, 20c, Set Point, Hl, Bulletin D85h
Sign In or Register to view pricing and more.

No associated products found.

Overview

Thermostat for Hazardous Location, 20c, Set Point, Hl, Bulletin D85h
Designed for hazardous locations where electronic components require protection from cold freezing temperatures, condensation and corrosion.
Also known as: 783510287153, HLTSTAT20C

Specifications

Color: Black
Height: 1.100 in
Depth: 4.300 in
Material: Aluminum
Width: 0.900 in
Finish: Anodized
Color: Black
Depth: 4.300 in
Width: 0.900 in
Height: 1.100 in
Material: Aluminum
Finish: Anodized

Customer Reviews

No reviews for this product
(0)