
Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 42W, 120-277V
Item #: 91731
Cat #: VEZ1T42M2LDK
UPC: 781087028100
Documents & Guides
Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 42, 120-277 Volt
Sign In or Register to view pricing and more.
Overview
Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 42, 120-277 Volt
Also known as: 781087028100, VEZ1T42M2LDK
Specifications
Wattage: | 42 |
Type: | Programmed Start, Electronic |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 42 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)