This product may not be available in all locations.
Pilot Device, 22mm Contact Block, 1NO/NC, E22, Front Mount
Item #: 91728
Cat #: E22B11
UPC: 782113699486
Sign In or Register to view pricing and more.
Documents & Guides
1 N.O. & 1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.
Overview
1 N.O. & 1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113699486, E22B11
Specifications
Type: | 1 N.O. / 1 N.C., Contact Block |
Volts DC: | 600 |
Mounting: | Front |
Volts AC: | 600 |
Type: | 1 N.O. / 1 N.C., Contact Block |
Mounting: | Front |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)