Retrofit Kit, LED, T8, 2 x 2', 38W, 120-277V, 3000K

Item #: 917169
Cat #: MODUSYS-2X2-KIT-830
UPC: 046135739194
Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4050, CRI: 80, Color Temperature: 3000K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc Sylvania 73919

Overview

Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4050, CRI: 80, Color Temperature: 3000K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc Sylvania 73919
Also known as: 046135739194, MODUSYS-2X2-KIT-830

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 38
Type: Retrofit Kit, 0-10V Dimming
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Type: Retrofit Kit, 0-10V Dimming
Light Technology: LED
Wattage: 38
Length: 24 in , 2 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)