
M12™ Cordless 3/8" Ratchet (Bare Tool)
Item #: 917101
Cat #: 2457-20
UPC: 045242257560
Documents & Guides
M12™ Cordless 3/8" Ratchet, RPM: 250, Torque: 35ft-lbs, Battery: RED LITHIUM ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
Overview
M12™ Cordless 3/8" Ratchet, RPM: 250, Torque: 35ft-lbs, Battery: RED LITHIUM ***Bare Tool Only, Battery & Charger Sold Separately***
Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack (sold separately), which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4 in. long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4 in. low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.
Also known as: 045242257560, 2457-20
Specifications
Type: | Lithium Battery |
Volts DC: | 12 |
Type: | Lithium Battery |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)