Electronic Dimming Ballast 3-Lamp 120-277V

Item #: 91708

Cat #: IZT3S32SC35M

UPC: 781087036488

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast 3-Lamp 120-277VElectronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear Lamp Types: (3) F17T8, (3) F25T8 or (3) F32T8.

Overview

Electronic Dimming Ballast 3-Lamp 120-277VElectronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear Lamp Types: (3) F17T8, (3) F25T8 or (3) F32T8.
Also known as: 781087036488, IZT3S32SC35M

Specifications

Wattage: 32, 25, 17
Type: Programmed Start, Electronic, 0-10V Dimming
Volts AC: 120, 277, 240
Shape: T8 (Tubular)
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 32, 25, 17
Volts AC: 120, 277, 240
Dimmable: Yes
Type: Programmed Start, Electronic, 0-10V Dimming
Shape: T8 (Tubular)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)