80 CFM Ceiling Fan w/ LED Light, Single-Speed

Item #: 916944

Cat #: AEN80BL

UPC: 026715239597

Ceiling Fan, Series: InVent. CFM: 80, Sones: 1.5, Duct Size: 4", Power Watts: 26.9, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Fan, Series: InVent. CFM: 80, Sones: 1.5, Duct Size: 4", Power Watts: 26.9, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included
T his patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Also known as: 026715239597, AEN80BL

Specifications

CFM: 80
Color: White
Sones: 1.500
Light Technology: LED
CFM: 80
Sones: 1.500
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)