Heavy Duty Fan, 80 Cfm, 2.0 Sones

Item #: 916933

Cat #: A80HD

UPC: 026715236527

Broan; Fan; Heavy Duty; Flow Rate: 80 Cfm; Grille Size: 12 In Width X 3/8 In depth; Housing Size: 9-1/4 In Length X 10 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 0.4 Amp; Power: 50 Wtt; Duct Size: 4 In Round; Material: Steel Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Broan; Fan; Heavy Duty; Flow Rate: 80 Cfm; Grille Size: 12 In Width X 3/8 In depth; Housing Size: 9-1/4 In Length X 10 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 0.4 Amp; Power: 50 Wtt; Duct Size: 4 In Round; Material: Steel Housing
Also known as: 026715236527, A80HD

Specifications

CFM: 80
Diameter: 4 in
CFM: 80
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)