50 CFM Ceiling Fan/Light, Incandescent

Item #: 916930

Cat #: A50L

UPC: 026715236480

Sign In or Register to view pricing and more.
Ceiling Fan with Light, Heavy Duty, CFM: 50, Sones: 1.5, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White .

Overview

Ceiling Fan with Light, Heavy Duty, CFM: 50, Sones: 1.5, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White .
Also known as: 026715236480, A50L

Specifications

CFM: 50
Color: White
Diameter: 4 in
CFM: 50
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)