C-Tap Connector, Wire Range 3/0 AWG to 250 MCM, Copper

Item #: 91689

Cat #: YGHC29C26

UPC: 781810221044

Documents & Guides
C-Tap Connector, Wire Range 3/0 AWG to 250 MCM, 1/2 Inch or 5/8 Inch Rod, (Run) 6 AWG to 2/0 AWG (Tap), Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-Tap Connector, Wire Range 3/0 AWG to 250 MCM, 1/2 Inch or 5/8 Inch Rod, (Run) 6 AWG to 2/0 AWG (Tap), Copper
Irreversible compression ground tap figure “C” connectors. Accommodates all cable combinations from #6 solid through 500 kcmil. “C”- shaped opening permits placing two continuous parallel cables into conductor groove. UL 467 Listed. Acceptable for direct burial in earth or concrete. Prefilled with PENETROX™ compound and strip sealed. Certain sizes are also UL467 Listed and CSA Certified for wire to ground rod.
Also known as: 781810221044, YGHC29C26

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3/0 - 250
Material: Copper
Allowable Gauge Range: 3/0 - 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)