3
more
![Wire Stripper/Cutter, 10-14 AWG Wire Stripper/Cutter, 10-14 AWG](https://rexel-cdn.com/products/11048.jpg?i=5A8B1AB6-06D4-4181-A181-5E7D6966ACA5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wire Stripper/Cutter, Strips Two Wire Sizes in a Single Motion, Overall Length: 6-1/4", Capacity: 10, 12, 14 AWG Solid, Yellow Handles
Overview
Wire Stripper/Cutter, Strips Two Wire Sizes in a Single Motion, Overall Length: 6-1/4", Capacity: 10, 12, 14 AWG Solid, Yellow Handles
Complete electrical wiring tasks quicker by stripping 2 wires at a time with the Klein Tools 6-1/4-Inch Dual-Wire Stripper/Cutter. This tool is designed for use with 10-14 AWG solid wire. Its precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation.
Also known as: 092644740503, 11048, Wire connectors spinner, Couple cutters, Double strippers , Wire connector spinner
Specifications
Type: | Stripper, Crimper |
Gauge: | 10, 12, 14 |
Length: | 6 1/4 in |
Standards: | California Proposition 65 |
Type: | Stripper, Crimper |
Length: | 6 1/4 in |
Gauge: | 10, 12, 14 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)