This product may not be available in all locations.

30.5 Mm, Heavy-Duty Selector Switch Operator
Item #: 91675
Cat #: 10250T1323
UPC: 782113226330
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
The 10250T1323 is a 3-position 60° Throw Maintained Vertical Mounting Selector Switch with black knob. NO parallel NO contact block. Switch is suitable for Eaton 10250T series selector switches. Features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the build-up of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113226330, 10250T1323, oiltight selector switch
Specifications
Type: | Non-Illuminated, Maintained, 3 Position |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Non-Illuminated, Maintained, 3 Position |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)